Beli selimut tidur di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MEDSOURCE Emergency Blanket
    Mulai

    Rp1.499.900

    MEDSOURCE Emergency Blanket
    atribut:
    • UNSPSC: 42171701
  2. Japan Green Cross Emergency Blanket
    Mulai

    Rp56.900

    Japan Green Cross Emergency Blanket
    Deskripsi:
    A blanket that can be used as a waterproof sheet or heat insulating sheet in the event of a disaster.
    atribut:
    • AS ONE Part Number: 62-3806-81
  3. Chalmer Selimut Handuk
    Mulai

    Rp189.900

    Chalmer Selimut Handuk
    Deskripsi:
    Handuk merek Chalmer seri classic warna polos, dengan kualitas standard (Medium), tersedia dalam berbagai warna dan ukuran.Produk terbuat dari bahan kain terry untuk daya serap air yang maksimal.
    atribut:
    • Material: Mix Cotton
    • Size (cm): 145x200
    • Thickness (gsm): 350
  4. TONATA Fire Blanket (Selimut Pemadam)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp58.900

    TONATA Fire Blanket (Selimut Pemadam)
    Deskripsi:
    Fire Blanket / Selimut Api Tonata 1 x 1 mSelimut api Tonata dapat digunakan untuk pemadaman kebakaran tahap awal sebelum api membesar. Jika terjadi kebakaran besar, selimuti badan dan kepala untuk keluar dari zona api!
  5. Tesa Tape PET Fleece Tape for Flexibility and Noise Damping
    Mulai

    Rp249.900

    Tesa Tape PET Fleece Tape for Flexibility and Noise Damping
    Deskripsi:
    -Effective to reduce noise.(noise reduction effect 5dB)-Halogen-free.-Excellent in corrosion resistance.-For binding electrical wiring.-Holding the part to be reduced strange sound.
    atribut:
    • Color: Black
    • Thickness: 0.28mm
    • Viscosity: 3N/10mm
    • Tensile Strength: 40N/10mm
    • Base Material: PET Non-woven Fabric
    • Adhesive Materials: Rubber
  6. DYNAREX Emergency Blanket
    Mulai

    Rp1.999.900

    DYNAREX Emergency Blanket
    atribut:
    • UNSPSC: 42171701
    • Blanket Material: Synthetic Fiber
  7. Vixal Pembersih Porselen
    BARU
    Rating:
    96% of 100
    (19)
    Mulai

    Rp4.900

  8. Stella Refill Pengharum Ruangan Matic
    Rating:
    96% of 100
    (56)
    Mulai

    Rp35.900

    Stella Refill Pengharum Ruangan Matic
    Deskripsi:
    Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.
    atribut:
    • Volume (ml): 160
    • Packaging: Aerosol Can
  9. SleepLite Selimut Polar Fleece Stripe
    Mulai

    Rp139.900

    SleepLite Selimut Polar Fleece Stripe
    atribut:
    • Material: Fleece
    • Size (cm): 120x150
  10. BriskHeat Lab Heating Blanket, Tape, and Cord
    Mulai

    Rp1.399.900

    BriskHeat Lab Heating Blanket, Tape, and Cord
    Deskripsi:
    BS0 Series heating tapes can be used on any surface or body requiring fast and efficient direct contact heating. They feature extremely flexible silicone rubber construction, and are resistant to moisture and chemicals. Multi-stranded resistance wire heating elements help provide exceptional flexibility and durability. They are ideal for laboratory heating applications such as apparatus, gas tubing, temporary heat, valves, and more. Safe for use with glass and electrically conductive metal surfaces. Temperature controllers are required for safe operation (available separately). BSAT Series heating tapes with time percentage dial control are designed to precisely control the length of time when heating is active. The tape features silicon rubber insulation for durability in a wide range of applications. They are moisture-resistant and chemical-resistant for use in laboratory, maintenance, freeze protection, de-icing pipes and valve
  11. GOSAVE Fire Blanket (Selimut Pemadam)
    Mulai

    Rp129.900

    GOSAVE Fire Blanket (Selimut Pemadam)
    atribut:
    • Material: Fiberglass
    • Thickness (mm): 0.4
    • Heat Resistance (°C): 550-800
    • EN standard: 1969:1997
  12. SAPPORO Guling
    Mulai

    Rp119.900

    SAPPORO Guling
    atribut:
    • Contain: Dacron + Foam
    • Size (cm): 90x20
  13. Butterfly Guest Book
    Mulai

    Rp23.900

    Butterfly Guest Book
    Deskripsi:
    Guest Book/Buku Daftar Tamu digunakan untuk mencatat daftar tamu yang hadir dalam acara anda.
    atribut:
    • Type: Assorted Motif
  14. monotaro.id Mur Baja Hitam Pack Kecil
    Mulai

    Rp2.900

    monotaro.id Mur Baja Hitam Pack Kecil
    atribut:
    • Material: Black Steel
    • Surface Treatment: Black Steel
Daftar Harga selimut tidur Terbaru October 2026
MEDSOURCE Emergency BlanketRp1.499.900
Japan Green Cross Emergency BlanketRp56.900
Chalmer Selimut HandukRp189.900
METALUX Divan Besi Single BedRp70.900
TONATA Fire Blanket (Selimut Pemadam)Rp58.900
R R TEXTILE BlanketRp689.900
HONEYWELL Earplug Dispenser Howard Leight (Dispenser Sumbat Telinga)Rp679.900
Tesa Tape PET Fleece Tape for Flexibility and Noise DampingRp249.900
DYNAREX Emergency BlanketRp1.999.900
Lenovo Monitor 24inch (Layar Display)Rp1.699.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)